Lightbulb End Cap, PE, 4x10x12In, Wht, Pk100

CLARK FOAM| Zoro #: G1716942| Mfr #: LLB-0910

$325.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1716942 Mfr #: LLB-0910
Stretch Limit: 40%Length Tolerance: +/-0.250"
Finish: Smooth CellThickness Tolerance: +/-0.250"
Item: Lightbulb End CapMaterial: Polyethylene
Temp. Range (F): -20 to 160Thickness: 4"
Density: 1.2Firmness @ 25% Deflection (PSI): 6
Type: Closed CellBacking Type: Plain
Width Tolerance: +/-0.250"Tensile Strength (PSI): 26
Width: 10"Length: 12"
Color: WHITECountry of Origin (subject to change): United States

Product Description

This lightbulb end cap from Clark Foam are a great solution for keeping your tools damage-free, perfectly organized and more. This closed cell lightbulb end cap is made of polyethylene and is 4" thick. The dimensions are 12" long and 10" wide. This lightbulb end cap comes in a white color with a smooth cell finish. The temperature range is from -20 to 160 degrees Fahrenheit. A plain backing type ensures prime flexibility and strength. The density is 1.2. This comes in a quantity of 100.

Product Reviews

Save 15%. Sign up for Z-mail.