BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lightbulb End Cap, PE, 4x10x12In, Wht, PK24

CLARK FOAM| Zoro #: G0332552| Mfr #: LLB-0910BX

$74.59 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (F): -20 to 160Length Tolerance: +/-0.250"Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332552 Mfr #: LLB-0910BX
Temp. Range (F): -20 to 160Length Tolerance: +/-0.250"
Backing Type: PlainItem: Lightbulb End Cap
Tensile Strength (PSI): 26Firmness @ 25% Deflection (PSI): 6
Width: 10"Color: White
Density: 1.2Material: Polyethylene
Package Quantity: 24Thickness: 4"
Length: 12"Stretch Limit: 40%
Type: Closed CellFinish: Smooth Cell
Width Tolerance: +/-0.250"Thickness Tolerance: +/-0.250"
Country of Origin (subject to change): United States

Description

Lightbulb End Cap, Package Quantity 24

Reviews