BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24-3/4" Hydronic Baseboard Heater, White

CLASSIC| Zoro #: G2447173| Mfr #: CLCU75-2

$48.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 3-3/8"Length: 24-3/4"Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447173 Mfr #: CLCU75-2
Depth: 3-3/8"Length: 24-3/4"
Color: WhiteHousing Style: Conventional
Mounting Type: FloorHeight: 9-1/8"
Item: Hydronic Baseboard HeaterHousing Material: Steel with Aluminum Grill
Primary Application: ArchitecturalCountry of Origin (subject to change): United States

Description

Hydronic Baseboard Heater, Conventional, Architectural, Mounting Type Floor, Length 24-3/4 In., Depth 3-3/8 In., Height 9-1/8 In., Color White, Housing Material Steel with Aluminum Grill

Reviews