KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

36-3/4" Hydronic Baseboard Heater, White

CLASSIC| Zoro #: G0775503| Mfr #: CLCU75-3

$97.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Steel with Aluminum Grill
Item: Hydronic Baseboard Heater
Mounting Type: Floor (End Caps Not Included)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775503 Mfr #: CLCU75-3
Housing Material: Steel with Aluminum GrillItem: Hydronic Baseboard Heater
Mounting Type: Floor (End Caps Not Included)Primary Application: Architectural
Height: 9-1/8"Depth: 3-3/8"
Housing Style: ConventionalLength: 36-3/4"
Color: WhiteCountry of Origin (subject to change): United States

Description

Hydronic Baseboard Heater, Conventional, Architectural, Mounting Type Floor (End Caps Not Included), Length 36-3/4 In., Depth 3-3/8 In., Height 9-1/8 In., Color White, Housing Material Steel with Aluminum Grill

Reviews