This item is Discontinued.

Classic Cuisine Classic Cuisine 82-CCYA20 6 qt 4-in-1 Pressure Cooker with 10 Programmed Settings 82-CCYA20

Classic Cuisine 82-CCYA20 6 qt 4-in-1 Pressure Cooker with 10 Programmed Settings (Discontinued)

  • Mfr # 82-CCYA20
  • Zoro # G903784486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82-CCYA20
Zoro #
G903784486
UPC #
191344620440
Country of Origin
Unknown

Description

Cooking dinner just got faster, easier and better tasting. The Classic Cuisine Multi-Cooker helps you cook meals faster while sealing in the juices and flavors. We also include a free Oven Mitt, Measuring Cup and Mixing Spoon. This cooker comes with 10 basic cooking settings, Soup/Stock, Fish/Veg/Seafood, Chicken, Braising, Stew/Chili, Slow Cook, Rice, Multi-Grain, Steam, Potatoes, a Built in Start Delay Timer, a Warmer setting and the ability to adjust time and temperature as you desire.

4 Kitchen Appliances In 1
  • Save time, money and space in your Kitchen with our 4 in 1 Pressure Cooker, Slow Cooker, Rice Cooker, Steamer. Cook meals faster and seal in all the juices and flavor.
Built In Safety Features
  • For your safety the Classic Cuisine Multi-Cooker comes with an easy to use, detailed Instruction Booklet, a link to hundreds of pressure cooker recipes and built in safety features. Our most important safety features include Pressure & Temperature Sensor Controls, "Back up" Safety Release Value, Clog Resistant Steam Release Port and Temperature "Cut Off"
Infinite Cooking Options
  • The 10 basic cooking settings, Soup/Stock, Fish/Veg/Seafood, Chicken, Braising, Stew/Chili, Slow Cook, Rice, Multi-Grain, Steam, Potatoes, can be used alone or in combination with each other to product an infinite variety of cooking options.
Specifications
  • Capacity: 6 qt
  • Size: 12.5" H x 15" W
  • Weight: 15.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.