JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Inside Corner 90 Degrees, White, Fits Classic

CLASSIC| Zoro #: G1958196| Mfr #: CL-IC

$10.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1958196 Mfr #: CL-IC
Color: WHITEItem: Inside Corner 90 Degrees
Cabinet Width: 5"Cabinet Height: 7-1/4"
Cabinet Depth: 6"Fits Heaters: Classic Baseboard Heaters
Mounting Type: SurfaceCountry of Origin (subject to change): United States

Product Description

Inside Corner 90 Degrees , Mounting Type Surface, Fits Heaters Classic Baseboard Heaters, Cabinet Height 7-1/4 In., Cabinet Width 5 In., Cabinet Depth 6 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.