BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Left Hand Solid End Cap, White, Fits Classic

CLASSIC| Zoro #: G0857936| Mfr #: CL-3LEC

$11.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cabinet Height: 9"Cabinet Depth: 3-1/2"Cabinet Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857936 Mfr #: CL-3LEC
Cabinet Height: 9"Cabinet Depth: 3-1/2"
Cabinet Width: 3"Item: Left Hand Solid End Cap
Mounting Type: SurfaceColor: White
Fits Heaters: Classic Baseboard HeatersCountry of Origin (subject to change): United States

Description

Left Hand Solid End Cap, Mounting Type Surface, Fits Heaters Classic Baseboard Heaters, Cabinet Height 9 In., Cabinet Width 3 In., Cabinet Depth 3-1/2 In., Color White

Reviews