KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Right Hand Hinged End Cap, White, Fits Classic

CLASSIC| Zoro #: G1547813| Mfr #: CL-REC

$13.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cabinet Depth: 3-1/2"
Item: Right Hand Hinged End Cap
Mounting Type: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547813 Mfr #: CL-REC
Cabinet Depth: 3-1/2"Item: Right Hand Hinged End Cap
Mounting Type: SurfaceCabinet Height: 9"
Fits Heaters: Classic Baseboard HeatersCabinet Width: 4"
Color: WhiteCountry of Origin (subject to change): United States

Description

Right Hand Hinged End Cap, Mounting Type Surface, Fits Heaters Classic Baseboard Heaters, Cabinet Height 9 In., Cabinet Width 4 In., Cabinet Depth 3-1/2 In., Color White

Reviews