KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Right Hand Solid End Cap, White, Fits Classic

CLASSIC| Zoro #: G1192554| Mfr #: CL-3REC

$12.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Cabinet Height: 9"
Cabinet Depth: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192554 Mfr #: CL-3REC
Color: WhiteCabinet Height: 9"
Cabinet Depth: 3-1/2"Fits Heaters: Classic Baseboard Heaters
Mounting Type: SurfaceCabinet Width: 3"
Country of Origin (subject to change): United States

Description

Right Hand Solid End Cap, Mounting Type Surface, Fits Heaters Classic Baseboard Heaters, Cabinet Height 9 In., Cabinet Width 3 In., Cabinet Depth 3-1/2 In., Color White

Reviews