Skip to Main Content
customer-service Help
Clauss

Boning Knife, Titanium, 5 In, NSF

Clauss Boning Knife, Titanium, 5 In, NSF 18413
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.06
  • Item: Boning Knife
  • Blade Type: Straight
  • Length: 5 in
See full product details
Orders over $75 ship free.
Total: $17.06

Clauss #18413 Specifications

  • Item: Boning Knife
  • Blade Type: Straight
  • Length: 5 in
  • Blade Material: Titanium Bonded Steel
  • Handle: Microban Rubber Grip
  • Handle Color: Gray/Red
  • Finger Guard: No
  • NSF Certified: Yes
  • Length (Straight Wireway): 5 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boning Knife, Length 5 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip Handle, Finger Guard No, Handle Color Grey/Red, NSF Certified Yes

Reviews of Clauss #18413