Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dough Scraper, SS/Poly, 4-1/4 x 6-1/4 in

  • Zoro #: G5236122
  • Mfr #: 18743
$11.94
  • Color: Silver
  • Handle Material: Polyethylene
  • Item: Bench Scraper
See full product details
Orders over $75 ship free.

Clauss #18743 Specifications

  • Zoro #: G5236122
  • Mfr #: 18743
Color: Silver Handle Material: Polyethylene
Item: Bench Scraper Blade Width: 4 1/4 in
Working Temp.: 0 Degrees to 190 Degrees F Blade Length: 6 1/4 in
Overall Length: 6 1/4 in Metal Detectable: No
Blade Material: Stainless steel Tether Capable: Not Tether Capable
Scraper Design: 2-Piece Tether Style: Not Tether Capable
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bench Scraper, Stainless Steel, Blade Width 4 1/4 in, Blade Length 6 1/4 in, Overall Length 6 1/4 in, Silver, 2-Piece Scraper Design, Metal Detectable No, Not Tether Capable, Handle Material Polyethylene, Working Temp. 0 Degrees to 190 Degrees F

Reviews of Clauss #18743