SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filet Knife, Titanium, 9 In, NSF

CLAUSS| Zoro #: G0456172| Mfr #: 18665

$13.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Material: Titanium Bonded SteelLength: 9"Item: Fillet Knife
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456172 Mfr #: 18665
Blade Material: Titanium Bonded SteelLength: 9"
Item: Fillet KnifeNSF Certified: Yes
Handle: Microban Rubber GripHandle Color: Gray/Red
Finger Guard: NoBlade Type: Straight
Country of Origin (subject to change): China

Description

Filet Knife, Length (In.) 9, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip Handle, N Finger Guard, Grey/Red, NSF Certified Y

Reviews