Skip to Main Content
customer-service Help
Clauss

Garden Shears, Blade Sz 3", Non-Stick Type

Clauss Garden Shears, Blade Sz 3", Non-Stick Type 19593
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.63
  • Handle Material: ABS/TPR
  • Blade Material: Titanium Bonded
  • Overall Length: 8 1/2 in
See full product details
Orders over $75 ship free.
Total: $17.63

Clauss #19593 Specifications

  • Handle Material: ABS/TPR
  • Blade Material: Titanium Bonded
  • Overall Length: 8 1/2 in
  • Type: Garden Shear
  • Features: Non-Stick Cutting Blade; Anti-Microbial Handles; Blade is 3x Harder Than Stainless Steel; Weight 0.43g; Length 10-7/8"; Height 3/4"; Width 4-5/8"; Size Small
  • Item: Shear
  • Blade Size: 3 in
  • Blade Type: Non-Stick
  • Overall Length (In.): 10-7/8"
  • Includes Cushioned Grip: Yes
  • Grip Material: Rubber
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Garden Shears, Blade Size 3 in, Overall Length 8 1/2 in, Blade Material Titanium Bonded, Blade Type Non-Stick, Handle Material ABS/TPR, Features Anti-Microbial Handles

Reviews of Clauss #19593