Skip to Main Content
customer-service Help

Garden Shears, Blade Sz 3", Non-Stick Type

  • Zoro #: G3378352
  • Mfr #: 19594
Clauss Garden Shears, Blade Sz 3", Non-Stick Type 19594
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.96
  • Handle Material: ABS/TPR
  • Blade Material: Titanium Bonded
  • Overall Length: 8 in
See full product details
Orders over $75 ship free.

Clauss #19594 Specifications

  • Zoro #: G3378352
  • Mfr #: 19594
  • Handle Material: ABS/TPR
  • Blade Material: Titanium Bonded
  • Overall Length: 8 in
  • Type: Garden Shear
  • Features: Anti-Microbial Handles; Shear With Sheath; Weight 0.4400g; Length 12"; Height 1-1/8"; Width 4.625"; Size Small
  • Blade Length: 3"
  • Blade Size: 3 in
  • Item: Shear
  • Blade Type: Non-Stick
  • Overall Length (In.): 8"
  • Includes Cushioned Grip: No
  • Grip Material: Plastic
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Garden Shears, Blade Size 3 in, Overall Length 8 in, Blade Material Titanium Bonded, Blade Type Non-Stick, Handle Material ABS/TPR, Features Anti-Microbial Handles

Reviews of Clauss #19594