Skip to Main Content
customer-service Help
Clauss

Joint Knife, Flexible, 4", Titanium

Clauss Joint Knife, Flexible, 4", Titanium 18734
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.57
  • Blade Width: 4 in
  • Blade Material: Titanium
  • Blade Length: 4 in
See full product details
Orders over $75 ship free.
Total: $9.57

Clauss #18734 Specifications

  • Blade Width: 4 in
  • Blade Material: Titanium
  • Blade Length: 4 in
  • Overall Length: 8 1/2 in
  • Color: Gray/Red
  • Includes: Handle
  • Features: Titanium Non-Stick is 5x harder than untreated steeL;Superior adhesive resistance for easy clean-up and a smooth finish;Non-slip grip for control & comfort and hammer end to set drywall nails;Lifetime Warranty
  • Number of Pieces: 1
  • Handle Material: ABS/TPR
  • Handle Length: 4 1/2 in
  • Knife / Scraper Sub-Category: Drywall and Putty Knives
  • Item: Joint Knife
  • Nonsparking: No
  • Handle Design: Ergonomic
  • Blade Type: Standard
  • Putty Knife/Scraper Blade Flexibility: Flexible
  • No. of Edges: 1
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drywall and Putty Knives, Nonsparking No, Flexible, Blade Type Standard, Blade Width 4 in, Blade Material Titanium, Handle Material ABS/TPR, Joint Knife, Blade Length 4 in, Handle Length 4 1/2 in, Handle Design Ergonomic, No. of Edges 1, Color Gray/Red, Overall Length 8 1/2 in

Reviews of Clauss #18734