Skip to Main Content
customer-service Help
Clauss

Joint Knife, Stiff, 5", Titanium

Clauss Joint Knife, Stiff, 5", Titanium 18857
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.54
  • Blade Width: 5 in
  • Blade Material: Titanium
  • Blade Length: 4 1/2 in
See full product details
Orders over $75 ship free.
Total: $14.54

Clauss #18857 Specifications

  • Blade Width: 5 in
  • Blade Material: Titanium
  • Blade Length: 4 1/2 in
  • Overall Length: 9 3/8 in
  • Color: Gray/Orange
  • Includes: Handle
  • Features: Titanium Non-Stick is 5x harder than untreated steel;Threaded female handle;Ideal blade size and thickness for a variety of tasks;Solid hammer end sets drywall nails;Non-slip grip;Lifetime Warranty
  • Number of Pieces: 1
  • Handle Material: ABS/TPR
  • Knife / Scraper Sub-Category: Drywall and Putty Knives
  • No. of Edges: 1
  • Putty Knife/Scraper Blade Flexibility: Stiff
  • Handle Length: 5 1/4 in
  • Item: Joint Knife
  • Nonsparking: No
  • Handle Design: Ergonomic
  • Blade Type: Standard
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drywall and Putty Knives, Nonsparking No, Stiff, Blade Type Standard, Blade Width 5 in, Blade Material Titanium, Handle Material ABS/TPR, Joint Knife, Blade Length 4 1/2 in, Handle Length 5 1/4 in, Handle Design Ergonomic, No. of Edges 1, Color Gray/Orange, Overall Length 9 3/8 in

Reviews of Clauss #18857