Skip to Main Content
customer-service Help
Clauss

Joint Knife, Stiff, 8", Titanium

Clauss Joint Knife, Stiff, 8", Titanium 18739
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.44
  • Blade Width: 8 in
  • Blade Material: Titanium
  • Blade Length: 3 in
See full product details
Orders over $75 ship free.
Total: $10.44

Clauss #18739 Specifications

  • Blade Width: 8 in
  • Blade Material: Titanium
  • Blade Length: 3 in
  • Overall Length: 9 5/8 in
  • Color: Gray/Orange
  • Includes: Handle
  • Features: Titanium Non-Stick is 5x harder than untreated steel;Resists adhesives;Hammer end;Lifetime Warranty
  • Number of Pieces: 1
  • Handle Material: ABS/TPR
  • Nonsparking: No
  • Handle Design: Ergonomic
  • Knife / Scraper Sub-Category: Drywall and Putty Knives
  • Item: Joint Knife
  • Handle Length: 5 3/4 in
  • No. of Edges: 1
  • Putty Knife/Scraper Blade Flexibility: Stiff
  • Blade Type: Standard
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drywall and Putty Knives, Nonsparking No, Stiff, Blade Type Standard, Blade Width 8 in, Blade Material Titanium, Handle Material ABS/TPR, Joint Knife, Blade Length 3 in, Handle Length 5 3/4 in, Handle Design Ergonomic, No. of Edges 1, Color Gray/Orange, Overall Length 9 5/8 in

Reviews of Clauss #18739