Skip to Main Content
customer-service Help

Multipurpose, Scissors, 3-1/2 In. L

  • Zoro #: G5305361
  • Mfr #: 12000C
Clauss Multipurpose, Scissors, 3-1/2 In. L 12000C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.69
  • Overall Length: 3-1/2"
  • Blade Material: Steel
  • Handle Color: silver
See full product details
Orders over $75 ship free.

Clauss #12000C Specifications

  • Zoro #: G5305361
  • Mfr #: 12000C
  • Overall Length: 3-1/2"
  • Blade Material: Steel
  • Handle Color: silver
  • Adjustable: No
  • Length of Cut: 1/2 in
  • Handle Material: Steel
  • Tip Shape: Pointed
  • Cutting Edge: Knife
  • Item: Scissors
  • Primary Application: Sewing, Embroidery And Electronics
  • Handle Design: Ring and Enlarged Bow
  • Application: Multipurpose
  • Handle Style: Straight
  • Left/Right Hand: Right Hand
  • Features: Hot Forged, Precision-Crafted And Perfect For Sewing, Embroidery And Electronics, Featuring Needle-Sharp Points For Accuracy And Delicate Trimming Tight Places, Double-Plated With Chrome Over Nickel, Featuring Long, Strong Handles
  • Cutting Action: Straight
  • Material Application: Electronics, Embroidery, Sewing
  • Blade Finish: Chrome Plated
  • Hand Orientation: Ambidextrous
  • Includes Wire Stripping Notch: No
  • Cutting Capacity: Light Fabrics, Lightweight Synthetic Materials, Wire
  • Spring Assist Handle: No
  • Non-Sparking: No
  • Pivot Type: Screw
  • Cutting Edge Type: Straight
  • Insulated: No
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Primary Application Multipurpose, Scissors, Right Hand, Handle Style Straight, Overall Length 3 1/2 in, Length of Cut 1/2 in, Blade Material Forged Steel, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Ring, Handle Material Hot Forged Carbon Steel, Double Plated Chrome Over Nickel, Handle Color Silver, Application Multipurpose

Reviews of Clauss #12000C