Skip to Main Content
customer-service Help
Clauss

Multipurpose, Scissors, Straight, 4 In. L

Clauss Multipurpose, Scissors, Straight, 4 In. L 12200C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.39
  • Promotion Restriction: Not eligible for promotion
  • Overall Length: 4"
  • Blade Material: Steel
See full product details
Out of Stock
Total: $21.39

Clauss #12200C Specifications

  • Promotion Restriction: Not eligible for promotion
  • Overall Length: 4"
  • Blade Material: Steel
  • Item: Scissors
  • Handle Design: Ring and Enlarged Bow
  • Cutting Edge: Knife
  • Application: Multipurpose
  • Left/Right Hand: Right Hand
  • Adjustable: No
  • Handle Color: silver
  • Handle Material: Steel
  • Length of Cut: 1/2 in
  • Handle Style: Straight
  • Features: Chrome Plated, (2) Needle Sharp Points For Accuracy And Delicate Trimming Tight Places, Designed For General Use, High Leverage Scissor, Perfect For Getting Underneath Threads And For Light Wire, Double-Plated With Chrome Over Nickel, Featuring Long, Strong Handles
  • Tip Shape: Pointed
  • Primary Application: Sewing, Embroidery And Electronics
  • Cutting Action: Straight
  • Spring Assist Handle: No
  • Hand Orientation: Ambidextrous
  • Material Application: Electronics, Embroidery, Sewing
  • Includes Wire Stripping Notch: No
  • Cutting Edge Type: Straight
  • Non-Sparking: No
  • Pivot Type: Screw
  • Insulated: No
  • Blade Finish: Chrome Plated
  • Cutting Capacity: Light Braches, Light Wire, Stems, Threads
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Primary Application Multipurpose, Scissors, Right Hand, Handle Style Straight, Overall Length 4 in, Length of Cut 1/2 in, Blade Material Forged Steel, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Ring, Handle Material Hot Forged Carbon Steel, Double Plated Chrome Over Nickel, Handle Color Silver

Reviews of Clauss #12200C