Skip to Main Content
customer-service Help
Clauss

Multipurpose, Scissors, Straight, 5 In. L

Clauss Multipurpose, Scissors, Straight, 5 In. L 12321
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.99
  • Overall Length: 5"
  • Blade Material: Forged Steel
  • Handle Style: Straight
See full product details
Orders over $75 ship free.
Total: $14.99

Clauss #12321 Specifications

  • Overall Length: 5"
  • Blade Material: Forged Steel
  • Handle Style: Straight
  • Handle Material: Hot Forged Carbon Steel, Double Plated Chrome Over Nickel
  • Tip Shape: Pointed
  • Cutting Edge: Knife
  • Item: Scissors
  • Handle Color: Silver
  • Adjustable: No
  • Application: Multipurpose
  • Left/Right Hand: Right Hand
  • Primary Application: Multipurpose
  • Length of Cut: 1 1/2 in
  • Features: Straight, Sharp Points
  • Handle Design: Ring and Enlarged Bow
  • Length: 5"
  • Cutting Action: Straight
  • Spring Assist Handle: No
  • Includes Wire Stripping Notch: No
  • Material Application: Electronics, Embroidery, Sewing
  • Non-Sparking: No
  • Blade Finish: Unfinished
  • Insulated: No
  • Pivot Type: Screw
  • Cutting Edge Type: Straight
  • Hand Orientation: Ambidextrous
  • Cutting Capacity: Light Fabrics, Lightweight Synthetic Materials, Wire
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Primary Application Multipurpose, Scissors, Right Hand, Handle Style Straight, Overall Length 5 in, Length of Cut 1 3/8 in, Blade Material Forged Steel, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Ring, Handle Material Hot Forged Carbon Steel, Double Plated Chrome Over Nickel, Handle Color Silver, Features (2) Sharp Points and Fine Tips that are Well Suited to Sewing and Embroidery and Sturdy Enough to Cut Light Wire, Application Multipurpose

Reviews of Clauss #12321