Skip to Main Content
customer-service Help
Clauss

Multipurpose, Shears, Straight, 10 In. L

Clauss Multipurpose, Shears, Straight, 10 In. L 1044005
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.46
  • Overall Length: 10"
  • Blade Material: Carbon Steel
  • Cutting Edge: Knife
See full product details
Orders over $75 ship free.
Total: $49.46

Clauss #1044005 Specifications

  • Overall Length: 10"
  • Blade Material: Carbon Steel
  • Cutting Edge: Knife
  • Handle Color: silver
  • Features: Round Points with Wide Body Blades, Heavy Duty
  • Item: Trimmer
  • Left/Right Hand: Right Hand
  • Tip Shape: Rounded
  • Application: Multipurpose
  • Primary Application: Upholstery, Rubber, Rubberized Belting, Plastics, Fiberglass, Textiles, Fabrics, And Heavy Cord
  • Handle Style: Straight
  • Adjustable: Yes
  • Length of Cut: 5 1/4 in
  • Handle Design: Ring and Enlarged Bow
  • Handle Material: Carbon Steel
  • Cutting Action: Straight
  • Hand Orientation: Right-Hand
  • Cutting Edge Type: Straight
  • Blade Finish: Chrome Plated
  • Material Application: Cardboard, Fabric, Leather, Plastics, Rope, Rubber, Vinyl
  • Blade Length: 10 in
  • Includes Wire Stripping Notch: No
  • Spring Assist Handle: No
  • Cutting Capacity: Burlap, Denim, Leather, Thick Tailor Fabrics
  • Insulated: No
  • Non-Sparking: No
  • Pivot Type: Screw
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Primary Application Multipurpose, Shears, Right Hand, Handle Style Straight, Overall Length 10 in, Length of Cut 5 1/4 in, Blade Material Forged Steel, Tip Shape Blunt, Cutting Edge Knife, Adjustable Yes, Handle Design Ring and Enlarged Bow, Handle Material Hot Forged Steel, Double Plated Chrome Over Nickel, Handle Color Silver, Features Round Points with Wide Body Blades, Application Multipurpose

Reviews of Clauss #1044005