Skip to Main Content
customer-service Help
Clauss

Multipurpose, Shears, Straight, 6 In. L

Clauss Multipurpose, Shears, Straight, 6 In. L 18690
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.49
  • Overall Length: 6"
  • Blade Material: Titanium Bonded
  • Handle Style: Straight
See full product details
Orders over $75 ship free.
Total: $9.49

Clauss #18690 Specifications

  • Overall Length: 6"
  • Blade Material: Titanium Bonded
  • Handle Style: Straight
  • Handle Material: TPR
  • Tip Shape: Pointed
  • Cutting Edge: Knife
  • Item: Scissors
  • Primary Application: Multipurpose
  • Application: Multipurpose
  • Adjustable: No
  • Features: Titanium Bonded Blades Are 3X Harder Than Stainless Steel And Stay Sharper Longer, Spring-Assist, Corrosion Resistant Blades, Shock-Absorbing Grips, Micro-Tips For Precise Cuts, Locks For Safety
  • Handle Design: Cushioned Grip
  • Length of Cut: 1 3/4 in
  • Handle Color: Red/Gray
  • Left/Right Hand: Right Hand
  • Cutting Edge Type: Straight
  • Includes Wire Stripping Notch: No
  • Cutting Capacity: Burlap, Denim, Leather, Thick Tailor Fabrics
  • Pivot Type: Screw
  • Includes Cushioned Grip: Yes
  • Blade Finish: Unfinished
  • Insulated: No
  • Material Application: Multipurpose
  • Spring Assist Handle: Yes
  • Non-Sparking: No
  • Hand Orientation: Ambidextrous
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Primary Application Multipurpose, Shears, Right Hand, Handle Style Straight, Overall Length 6 in, Length of Cut 1 3/4 in, Blade Material Titanium Bonded(R) Steel, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Cushion Grip Curved, Handle Material TPR, Handle Color Red/Gray, Features Spring Assisted, Application Multipurpose

Reviews of Clauss #18690