Skip to Main Content
customer-service Help
Clauss

Multipurpose, Shears, Straight, 7 In. L

Clauss Multipurpose, Shears, Straight, 7 In. L 33233
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.06
  • Overall Length: 7"
  • Blade Material: Stainless Steel
  • Handle Color: Red
See full product details
Orders over $75 ship free.
Total: $15.06

Clauss #33233 Specifications

  • Overall Length: 7"
  • Blade Material: Stainless Steel
  • Handle Color: Red
  • Item: Trimmer
  • Adjustable: No
  • Left/Right Hand: Right Hand
  • Tip Shape: Pointed
  • Cutting Edge: Partially Serrated
  • Application: Multipurpose
  • Handle Material: TPR
  • Features: Extra Large Lower Bow For Gloved Hands, Blunt Tips, Lightweight And Comfortable
  • Primary Application: Floral Cutting, Rubber, Flashing, Upholstery
  • Handle Style: Straight
  • Handle Design: Ring and Enlarged Bow
  • Length of Cut: 2 1/4 in
  • Cutting Action: Straight
  • Includes Wire Stripping Notch: No
  • Cutting Capacity: Light Fabrics, Lightweight Synthetic Materials, Wire
  • Cutting Edge Type: Partially Serrated
  • Material Application: Auto Trim, Flashing, Floral, Rubber, Upholstery
  • Non-Sparking: No
  • Hand Orientation: Ambidextrous
  • Pivot Type: Rivet
  • Blade Finish: Unfinished
  • Spring Assist Handle: No
  • Insulated: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

Primary Application Multipurpose, Shears, Right Hand, Handle Style Straight, Overall Length 7 In., Length of Cut 2-1/4 In., Blade Material Stainless Steel, Tip Shape Blunt, Cutting Edge Serrated, Adjustable No, Handle Design Enlarged Bows, Handle Material TPR, Handle Color Red, Features Extra Large Lower Bow for Gloved Hands, Application Multipurpose

Reviews of Clauss #33233