Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paring Knife, Titanium, 2-1/2 In, NSF

  • Zoro #: G3033545
  • Mfr #: 18428
$10.35
  • Finger Guard: No
  • Item: Paring Knife
  • Length: 2 1/2 in
See full product details
Orders over $75 ship free.

Clauss #18428 Specifications

  • Zoro #: G3033545
  • Mfr #: 18428
Finger Guard: No Item: Paring Knife
Length: 2 1/2 in Handle: Microban Rubber Grip
Blade Type: Straight NSF Certified: Yes
Blade Material: Titanium Bonded Steel Handle Color: Gray/Red
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Paring Knife, Length (In.) 2-1/2, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip Handle, N Finger Guard, Grey/Red, NSF Certified Y

Reviews of Clauss #18428