Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pruners, 1-1/4" L, Stainless Steel, Handle Material: ABS/TPR

  • Zoro #: G3378212
  • Mfr #: 19565
$5.07
  • Handle Material: ABS/TPR
  • Blade Material: Stainless steel
  • Cutting Capacity: 1/4 in
See full product details
Orders over $75 ship free.

Clauss #19565 Specifications

  • Zoro #: G3378212
  • Mfr #: 19565
  • Handle Material: ABS/TPR
  • Blade Material: Stainless steel
  • Cutting Capacity: 1/4 in
  • Overall Length: 8 21/32 in
  • Type: Floral Cutter
  • Features: Non-Stick Cutting Blade; Weight 0.22g; Length 8-5/8"; Height 7/8"; Width 4-1/4"; Size Small
  • Blade Length: 1-1/4"
  • Lock Type: Slide
  • Item: Cutter
  • Grip Type: Ergonomic
  • Cutting Capacity (In.): 1/4"
  • Overall Length (In.): 6"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pruners, Blade Length 1 1/4 in, Cutting Capacity 1/4 in, Blade Material Stainless Steel, Handle Material ABS/TPR, Grip Type Ergonomic, Lock Type Slide, Overall Length 8 21/32 in, Features NonStick Cutting Blade

Reviews of Clauss #19565