Skip to Main Content
customer-service Help

Pruners, 2-1/4" L, Titanium Bonded SS

  • Zoro #: G3378230
  • Mfr #: 19564
Clauss Pruners, 2-1/4" L, Titanium Bonded SS 19564
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.34
  • Handle Material: ABS/TPR
  • Blade Material: Titanium Bonded Stainless Steel
  • Cutting Capacity: 1/2 in
See full product details
Orders over $75 ship free.

Clauss #19564 Specifications

  • Zoro #: G3378230
  • Mfr #: 19564
  • Handle Material: ABS/TPR
  • Blade Material: Titanium Bonded Stainless Steel
  • Cutting Capacity: 1/2 in
  • Overall Length: 10 3/64 in
  • Type: Bypass Pruner
  • Material: Stainless Steel
  • Features: Non-Stick Cutting Blade; Weight 0.33g; Length 10-1/8"; Height 3/4"; Width 4-3/4"; Size Small
  • For Use With: Shape And Prune Trees And Hedges And Shrubs For Aesthetic Purposes And Removing Sick And Damaged Branches.
  • Blade Length: 2-1/4"
  • Item: Pruner
  • Lock Type: Slide
  • Grip Type: Ergonomic
  • Overall Length (In.): 7-1/2"
  • Pruning Shear Type: Pruner
  • Grip Material: Plastic
  • Includes Cushioned Grip: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pruners, Blade Length 2 1/4 in, Cutting Capacity 1/2 in, Blade Material Titanium Bonded Stainless Steel, Handle Material ABS/TPR, Grip Type Ergonomic, Lock Type Slide, Overall Length 10 3/64 in, Features NonStick Cutting Blade

Reviews of Clauss #19564