Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pruners, 2" L, Titanium Bonded SS

  • Zoro #: G3378258
  • Mfr #: 19563
$4.47
  • Handle Material: ABS/TPR
  • Blade Material: Titanium Bonded
  • Cutting Capacity: 1/2 in
See full product details
Orders over $75 ship free.

Clauss #19563 Specifications

  • Zoro #: G3378258
  • Mfr #: 19563
  • Handle Material: ABS/TPR
  • Blade Material: Titanium Bonded
  • Cutting Capacity: 1/2 in
  • Overall Length: 9 29/64 in
  • Type: Gardner Snip
  • Material: Stainless Steel
  • Features: Non-Stick Cutting Blade; Blade is 3x Harder Than Stainless Steel; Weight 0.2g; Length 9-1/2"; Height 1/2"; Width 4-3/4"; Size Small
  • Blade Length: 2"
  • Grip Type: Ergonomic
  • Lock Type: Slide
  • Item: Snip
  • Overall Length (In.): 7"
  • Cutting Capacity (In.): 1/2"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pruners, Blade Length 2 in, Cutting Capacity 1/2 in, Blade Material Titanium Bonded Stainless Steel, Handle Material ABS/TPR, Grip Type Ergonomic, Lock Type Slide, Overall Length 9 29/64 in, Features NonStick Cutting Blade

Reviews of Clauss #19563