Shop Alternate Products
This Product is Discontinued
Clauss
Putty Knife, Stiff, 1-1/2", Titanium (Discontinued)
Mfr # 18867
Zoro # G0097225
This Product is Discontinued
Key Features
- Blade Width 1 1/2 in
- Blade Material Titanium
- Blade Length 4 in
- Overall Length 8 1/2 in
- Color Gray/Orange