Clauss
Santoku Knife, Straight, Ti SS, 5 in
Mfr # 18744
Zoro # G5234241
$20.99
9% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Food Processing
- Blade Type Straight
- Length 5 in
- Blade Material Titanium Bonded(R) Stainless Steel
- Handle Non-Slip Rubber Grip w/Microban(TM)
Explore More Products
- CLAUSS Breakroom Knife Set, w/Cutting Board, 5 PC 18633
- CLAUSS Paring Knife, Curved, Titanium, 2-1/2In, NSF 18414
- CLAUSS Serrated Utility Knife, 9 In. 18747
- CLAUSS Butcher Knife, 10 In. 18749
- CLAUSS Offset Serrated Knife, 9 In. 18748
- CLAUSS Chefs Knife, Straight, Ti SS, 8 in 18746
- CLAUSS Chef Knife, Titanium, 6 In, NSF 18412
- DEXTER RUSSELL 6 in Sani-Safe® Scalloped Utility Knife S156SC-PCP
- MERCER CUTLERY Sashimi Knife, 12 In M24012
- BON CHEF Elegant, Steak Knife, Pakka Wood Handle, 13/0, 9" , set of 12 S938
- HENCKELS KNIFE ST WD/SS BROWN 15PK 19541-000
- Clauss Knives & Cutlery