Skip to Main Content
customer-service Help
Clauss

Scraper, Stiff, 1-1/2", Titanium Bond Steel

Clauss Scraper, Stiff, 1-1/2", Titanium Bond Steel 18737
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.56
  • Blade Width: 1 1/2 in
  • Blade Material: Titanium Bonded Steel
  • Blade Length: 2 1/4 in
See full product details
Orders over $75 ship free.
Total: $7.56

Clauss #18737 Specifications

  • Blade Width: 1 1/2 in
  • Blade Material: Titanium Bonded Steel
  • Blade Length: 2 1/4 in
  • Overall Length: 5 1/2 in
  • Color: Gray/Red
  • Includes: 5 Blades
  • Features: Ergonomic Non-slip Grip;Rotating Scraper Blade;Lifetime Warranty
  • Number of Pieces: 1
  • Handle Material: Plastic
  • Handle Length: 5 1/2 in
  • Knife / Scraper Sub-Category: Scrapers
  • Handle Design: Ergonomic
  • Putty Knife/Scraper Blade Flexibility: Stiff
  • No. of Edges: 1
  • Blade Type: Utility
  • Item: Scraper
  • Nonsparking: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Scrapers, Nonsparking No, Stiff, Blade Type Utility, Blade Width 1 1/2 in, Blade Material Titanium Bonded Steel, Handle Material Plastic, Scraper, Blade Length 2 1/4 in, Handle Length 5 1/2 in, Handle Design Ergonomic, No. of Edges 1, Color Gray/Red, Overall Length 5 1/2 in, Includes (3) Blades

Reviews of Clauss #18737