Skip to Main Content
customer-service Help
Clauss

Shears, Bent, 10 In. L, Hot Forged Steel

Clauss Shears, Bent, 10 In. L, Hot Forged Steel 1084005
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$46.02
  • Overall Length: 10"
  • Blade Material: Forged Steel
  • Tip Shape: Pointed
See full product details
Orders over $75 ship free.
Total: $46.02

Clauss #1084005 Specifications

  • Overall Length: 10"
  • Blade Material: Forged Steel
  • Tip Shape: Pointed
  • Primary Application: Multipurpose
  • Item: Trimmer
  • Handle Style: Bent, Dubbed Points
  • Application: Multipurpose
  • Handle Design: Ring and Enlarged Bow
  • Handle Material: Hot Forged Steel, Double Plated Chrome Over Nickel
  • Left/Right Hand: Right Hand
  • Length of Cut: 4 3/4 in
  • Handle Color: silver
  • Adjustable: Yes
  • Cutting Edge: Knife
  • Features: Adjustable Bolt And Nut To Reduce Friction, Adjustable Tension, Wide Body Blades With Knife Edges For Superior Cutting Action And Stress Reduction, Hot Forged And Thru-Hardened, Fully Double-Plated Chrome Over Nickel
  • Cutting Action: Bent
  • Hand Orientation: Right-Hand
  • Spring Assist Handle: No
  • Cutting Capacity: Burlap, Denim, Leather, Thick Tailor Fabrics
  • Cutting Edge Type: Straight
  • Blade Length: 10 in
  • Insulated: No
  • Non-Sparking: No
  • Includes Wire Stripping Notch: No
  • Material Application: Multipurpose
  • Blade Finish: Chrome Plated
  • Pivot Type: Screw
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Primary Application Multipurpose, Shears, Right Hand, Handle Style Bent, Overall Length 10 in, Length of Cut 4 3/4 in, Blade Material Forged Steel, Tip Shape Blunt, Cutting Edge Knife, Adjustable Yes, Handle Design Ring and Enlarged Bow, Handle Material Hot Forged Steel, Double Plated Chrome Over Nickel, Handle Color Silver, Features Dub Points and a Sureset Premium Adjustable Pivot and Wide Body Blades, Application Multipurpose

Reviews of Clauss #1084005