Skip to Main Content
customer-service Help
Clauss

Shears, Bent, 7 In. L, Hot Forged Steel

Clauss Shears, Bent, 7 In. L, Hot Forged Steel 10410
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.25
  • Overall Length: 7"
  • Blade Material: Carbon Steel
  • Handle Color: silver
See full product details
Orders over $75 ship free.
Total: $25.25

Clauss #10410 Specifications

  • Overall Length: 7"
  • Blade Material: Carbon Steel
  • Handle Color: silver
  • Left/Right Hand: Right Hand
  • Handle Material: Carbon Steel
  • Primary Application: Rubber, Vinyl, Textiles, Leather, Plastics, Cording, Tape, Upholstery, Silk, Canvas
  • Adjustable: No
  • Application: Multipurpose
  • Item: Trimmer
  • Handle Style: Straight
  • Tip Shape: Pointed
  • Handle Design: Ring and Enlarged Bow
  • Length of Cut: 2 1/4 in
  • Cutting Edge: Knife
  • Features: Double Plated Chrome Over Nickel, Sturdy Construction and Adjusted Precisely
  • Cutting Action: Straight
  • Cutting Capacity: Light Fabrics, Lightweight Synthetic Materials, Wire
  • Material Application: Canvas, Drapery, Fabric, Leather, Plastics, Rubber, Upholstery, Vinyl
  • Blade Length: 7 in
  • Cutting Edge Type: Straight
  • Spring Assist Handle: No
  • Non-Sparking: No
  • Insulated: No
  • Hand Orientation: Right-Hand
  • Pivot Type: Screw
  • Includes Wire Stripping Notch: No
  • Blade Finish: Chrome Plated
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Primary Application Multipurpose, Shears, Right Hand, Handle Style Bent, Overall Length 7 in, Length of Cut 2 1/4 in, Blade Material Forged Steel, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Ring and Enlarged Bow, Handle Material Hot Forged Steel, Double Plated Chrome Over Nickel, Handle Color Silver, Application Multipurpose

Reviews of Clauss #10410