JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shop Shears, Right or Left Hand, 6 In. L

CLAUSS| Zoro #: G0531212| Mfr #: 18072

$16.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0531212 Mfr #: 18072
Tip Shape: SharpFeatures: Spring Assisted
Application: MultipurposeItem: Shop Shears
Overall Length: 6"Length of Cut: 1-3/4"
Blade Material: Titanium Bonded Stainless SteelHandle Material: GFN/TPR
Handle Color: Red/GrayHandle Design: Cushion Grip Curved
Adjustable: YesHandle Style: Straight
Left/Right Hand: AmbidextrousPrimary Application: Shop
Cutting Edge: KnifeCountry of Origin (subject to change): China

Product Description

Primary Application Shop, Shop Shears, Ambidextrous, Handle Style Straight, Overall Length 6 In., Length of Cut 1-3/4 In., Blade Material Titanium Bonded Stainless Steel, Tip Shape Sharp, Cutting Edge Knife, Adjustable Yes, Handle Design Cushion Grip Curved, Handle Material GFN/TPR, Handle Color Red/Gray, Features Spring Assisted, Application Multipurpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.