Skip to Main Content
customer-service Help
Clauss

Telescopic Lopper, Titanium Blade, 19" L

Clauss Telescopic Lopper, Titanium Blade, 19" L 19572
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.35
  • Handle Material: ABS/TPR
  • Blade Material: Titanium Bonded
  • Cutting Capacity: 1 in
See full product details
Orders over $75 ship free.
Total: $39.35

Clauss #19572 Specifications

  • Handle Material: ABS/TPR
  • Blade Material: Titanium Bonded
  • Cutting Capacity: 1 in
  • Overall Length: 19 in
  • Type: Telescopic Lopper
  • Features: Non-Stick Surface; Anti-Microbial Handles; Telescope 19"-24"; Blade is 3x Harder Than Stainless Steel; Weight 3.06g; Length 19.49"; Height 1.38"; Width 8-1/2"; Size Small
  • For Use With: Removing Larger Branches On Trees And Large Shrubs
  • Item: Lopper
  • Overall Length (In.): 24"
  • Grip Material: Plastic
  • Blade Finish: Unfinished
  • Includes Cushioned Grip: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Telescopic Lopper, Cutting Capacity 1 in, Blade Material Titanium, Handle Material ABS/TPR, Overall Length 19 in, Features Non-Stick Surface, Anti-Microbial Handles

Reviews of Clauss #19572