Skip to Main Content
customer-service Help
Clauss

Utility Knife, Serrated, Ti SS, 9 in

Clauss Utility Knife, Serrated, Ti SS, 9 in 18534
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.49
  • Item: Utility Knife
  • Type: Food Processing
  • Blade Type: Serrated
See full product details
Orders over $75 ship free.
Total: $19.49

Clauss #18534 Specifications

  • Item: Utility Knife
  • Type: Food Processing
  • Blade Type: Serrated
  • Blade Material: Titanium Bonded(R) Stainless Steel
  • Length: 9 in
  • Handle: Non-Slip Rubber Grip w/Microban(TM)
  • Handle Color: Gray/Red
  • Finger Guard: Yes
  • NSF Certified: Yes
  • Length (Straight Wireway): 9 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Utility Knife, Food Processing, Length 9 in., Blade Type Serrated, Blade Material Titanium Bonded Stainless Steel, Handle Non-Slip Rubber Grip w/Microban, Finger Guard Yes, Handle Color Gray/Red, NSF Certified Yes

Reviews of Clauss #18534