Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12 Pocket Electricians Tool Pouch, Black

  • Zoro #: G2518941
  • Mfr #: 5505
Clc 12 Pocket Electricians Tool Pouch,  Black 5505
Clc 12 Pocket Electricians Tool Pouch,  Black 5505
Clc 12 Pocket Electricians Tool Pouch,  Black 5505
Clc 12 Pocket Electricians Tool Pouch,  Black 5505
$30.19
  • Number of Pockets: 12
  • Includes: Electrical Tape Chain; Tape Measure Clip; Metal Tool Hook; Padded Pouch Handle
  • Tool Storage Type Included: Tool Pouch
See full product details
Orders over $75 ship free.

Clc #5505 Specifications

  • Zoro #: G2518941
  • Mfr #: 5505
Number of Pockets: 12 Includes: Electrical Tape Chain; Tape Measure Clip; Metal Tool Hook; Padded Pouch Handle
Tool Storage Type Included: Tool Pouch Material: Durable Ballistic Fabric
Tether Capable: Tether Capable Fits Belts Up To (In.): 2 3/4 in
Color: Black Item: Electricians Tool Pouch
Features: (3) Large Main Pockets; (3) Smaller Pockets; (6) Large Screwdriver Holders; (4) Internal Tool Loops; Metal Clip Holds All Measuring Tape Sizes; Innovative Handle Design for Easy Adjustment and Carrying Tether Style: Tether Capable
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Electrician Pouch, Material Ballistic Polyester, 12 Pockets, Tape Holder, Black

Reviews of Clc #5505