KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

29-46" Carpenters Combo Apron, Black

CLC| Zoro #: G2343625| Mfr #: 5605

$89.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Belt Type: 5" Padded
Item: Carpenters Combo Apron
Includes: 5" Padded Comfort Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343625 Mfr #: 5605
Belt Type: 5" PaddedItem: Carpenters Combo Apron
Includes: 5" Padded Comfort BeltColor: Black
Number of Pockets: 18Material: Ballistic Polyester
Country of Origin (subject to change): China

Description

Carpenters Combo Apron, Waist Size 29 to 46 In., Number of Pockets 18, Ballistic Polyester Material, Black, Belt Type 5 In. Padded, Includes 5 In. Padded Comfort Belt

Reviews