SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

One Size Fits All Apron, Blue Cotton

CLC| Zoro #: G2260492| Mfr #: BS60

$7.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: ApronMaterial: Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260492 Mfr #: BS60
Color: BlueItem: Apron
Material: CottonNumber of Pockets: 3
Width: 26-3/4"Height: 36"
Waist Size: One Size Fits MostCountry of Origin (subject to change): China

Description

Apron, Width 26-3/4 In., Height 36 In., Waist Size One Size Fits Most, Number of Pockets 3, Cotton Material, Blue

Reviews