SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

29-46" TGS Work Belt, Leather, 1 3/4" W

CLC| Zoro #: G2123886| Mfr #: E4501

$7.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TanItem: Work BeltMaterial: Top grain saddle leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123886 Mfr #: E4501
Color: TanItem: Work Belt
Material: Top grain saddle leatherType: TGS
Width: 1 3/4"Waist Size: 29" to 46"
Country of Origin (subject to change): China

Description

Wide Leather Belt, Waist Size 29-46 Inches, Type Top Grain Saddle, Width 1 3/4 Inches, Heavy Duty Buckle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews