Clc

Black Poly Webbing Adjustable

Clc Black Poly Webbing Adjustable 110BLK
Hover or click to zoom Tap to zoom
Key Features
  • Material: Poly Webbing
  • Color: Black
  • Size: Adjustable
  • Width: 2 in
  • Features: Elastic Rear Straps for Added Comfort; Heavy Duty Clips Front and Rear
  • Item: Suspenders
  • Tool Storage Type Included: Tool Suspenders
  • Elastic: Yes
See full product details
$16.14

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Clc #110BLK Specifications

  • Material: Poly Webbing
  • Color: Black
  • Size: Adjustable
  • Width: 2 in
  • Features: Elastic Rear Straps for Added Comfort; Heavy Duty Clips Front and Rear
  • Item: Suspenders
  • Tool Storage Type Included: Tool Suspenders
  • Elastic: Yes
  • Garment Color: Black
  • Country of Origin (subject to change): Multiple

Description

When you need to keep your tools within reach, the CLC 110BLK Black Poly Webbing Adjustable Suspenders are a great option. They have a durable design that is perfect for heavy-duty use. Made of poly webbing, these suspenders have elastic rear straps for added comfort. The tool storage type included is tool suspenders and they have a width of 2 in. These adjustable suspenders come with heavy duty clips front and rear. For those who work hard, the CLC Black Poly Webbing Adjustable Suspenders are a reliable accessory that will help you stay comfortable on the job site.

Reviews of Clc #110BLK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.