Clc
Black Polyester 1 Pockets
- Zoro #: G8489914
- Mfr #: 5021
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.99
Clc #5021 Specifications
- Zoro #: G8489914
- Mfr #: 5021
- Material: Polyester
- Number of Pockets: 1
- Color: Black
- Width: 5 3/4 in
- Features: Adjustable Strap and Quick Release Buckle Holds Driver Securely in Place, Hook and Loop Feature to Keep Strap Back When Not in Use
- Height: 10 in
- Item: Tool Holster
- Tool Storage Type Included: Tool Pouch
- Fits Belts Up To: 3 in
- For Use With: Smaller 10.8V to 18V Cordless Impact Drivers and Compact Drills
- Depth: 3 in
- Overall Depth: 2 1/4 in
- Number of Inside Pockets: 1
- Overall Width: 5 in
- Number of Outside Pockets: 0
- Overall Height: 8 1/2 in
- Closure Type: Open Top
- For Maximum Belt Width: 3 in
- Compatible with Product Type: Bits and Accessories, Impact Drill
- Belt Width: 3 in
- Belt Attachment Type: Slotted
- Style: Tool Holster
- Attachment Type: Belt Slot
- Country of Origin (subject to change): China
Description
The CLC 5021 Black Polyester 1 Pockets Tool Holster is a must-have tool belt accessory. The wide, 5 3/4 in. polyester holster can hold many different tools and accessories, including bits and impact drills. This durable holster has an open top closure for easy access to your tools. The holster has a height of 10 in., a width of 5 3/4 in., and a depth of 3 in.. It also has a black color that makes it suitable for any type of job site. The CLC 5021 Black Polyester 1 Pockets Tool Holster is the perfect addition to your tool belt.
Reviews of Clc #5021
Explore more
- Clc 14-Pocket Professional Electrician'S Tool Pouch DG5680
- Clc Apron 12Pocket Nylon 1429
- Clc 16-Pocket Deluxe Carpenter'S Combo Apron DG5640
- Brown Bag Company Gelfoam Suspenders BL-30290
- Ideal Industries FT-45 3PC TERMINATION HIP KIT, WITH FT-45, PREPPRO, SCISSOR, AND POUCH 33-507
- Toughbuilt Technician 7-Pocket Pouch - Large TB-CT-36-L7
- Martor Martor Fabric Belt Holster, 9829
- Clc Tool Belts & Pouches