Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Black Polyester 11 Pockets

  • Zoro #: G1701463
  • Mfr #: 1524
Tap to zoom
Hover or click to zoom
$16.99
  • Material: Polyester
  • Number of Pockets: 11
  • Color: Black
See full product details
Orders over $75 ship free.

Clc #1524 Specifications

  • Zoro #: G1701463
  • Mfr #: 1524
  • Material: Polyester
  • Number of Pockets: 11
  • Color: Black
  • Features: Snap-Back Feature Helps Keep Cover Out of the Way
  • Includes: Tape Measure Clip, Electrical Tape Strap, Metal Tool Hook
  • Tool Storage Type Included: Tool Pouch
  • Meets/Exceeds: -
  • Width (In.): 8 in
  • Item: Tool Pouch
  • Depth (In.): 4 1/2 in
  • Height (In.): 10 in
  • Fits Belts Up To (In.): 2 3/4 in
  • Type: Medium
  • Tether Capable: Tether Capable
  • Tether Style: Tether Capable
  • Overall Depth: 4 1/2 in
  • Number of Outside Pockets: 11
  • Closure Type: Zipper
  • Overall Height: 10 in
  • Number of Inside Pockets: 0
  • Overall Width: 8 in
  • For Maximum Belt Width: 2 1/4 in
  • Style: Tool Pouch
  • Compatible with Product Type: Tool Belts
  • Belt Attachment Type: Slotted
  • Belt Width: 2 1/4 in
  • Attachment Type: Belt Slot
  • Country of Origin (subject to change): Myanmar
Feedback Help us improve our product information

Description

ZipTop Utility Pouch, Medium, Number of Pockets 11, Width 8 In, Depth 4 1/2 In, Height 10 In, Fits Belts Up To 2 3/4 In, Polyester Material, Black Color, Tape Clip, Tool Snap, Electrical Tape Web Strap

Reviews of Clc #1524