Clc
Black Polyester 3" Wide Padded
- Zoro #: G1067516
- Mfr #: 5623
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.01
Clc #5623 Specifications
- Zoro #: G1067516
- Mfr #: 5623
- Material: Polyester
- Color: Black
- SAE or Metric: SAE
- Width: 3 in
- Features: Foam Padding; Double Tongue Roller Buckle; Grip-Strip Fastening System Holds Pouches Securely in Place; 2" Double Tongue Roller Buckle
- Belt Type: 3" Wide Padded
- Waist Size: 29 in to 46 in
- Measurement Type: SAE
- Tool Storage Type Included: Tool Belt
- Item: Tool Belt
- Closure Type: Buckle
- Overall Length: 54 in
- Overall Width: 3 in
- Belt Color: Black
- Belt Width: 3 in
- Maximum Waist Size: 46 in
- Thickness: 1 in
- Primary Application: General Purpose
- Minimum Waist Size: 29 in
- Pattern: Webbed
- Padded: Yes
- Series: Tool Works
- Country of Origin (subject to change): China
Description
Padded Comfort Belt, Width 3 in, Waist Size 29 in to 46 in, Polyester Material, Black, Belt Type Metal Buckle, Metal Buckle