Clc
Black Polyester Tool Belt, 16 Pockets
- Zoro #: G8489966
- Mfr #: 1604
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $54.99
Clc #1604 Specifications
- Zoro #: G8489966
- Mfr #: 1604
- Material: Polyester
- Number of Pockets: 16
- Color: Black
- SAE or Metric: SAE
- Width: 3 in
- Features: Center Pocket for Tape, Nails or Other Tools
- Number of Pieces: 4
- Belt Type: Tool Belt
- Includes: Steel Hammer Holder
- Waist Size: 29 in to 46 in
- Measurement Type: SAE
- Tool Storage Type Included: Tool Belt
- Height: 24 1/2 in
- Depth: 4 in
- For Use With: Tools
- Type: (4) Piece
- Item: Tool Belt
- Overall Width: 24 1/4 in
- Overall Length: 57 in
- Belt Material: Polyester
- Minimum Waist Size: 29 in
- Belt Adjustment Type: Buckle
- Number of Pouches: 3
- Pouch Material: Polyester
- Belt Width: 3 in
- Belt Buckle Type: Roller Buckle
- Pouch Color: Black
- Compatible with Product Type: Etc., Nail Sets, Pencils, Pliers, Two-Way Radio
- Includes Belt: Yes
- Includes Suspenders: No
- Primary Application: Carpentry
- Removable Pouches: Yes
- Number of Pouch Outside Pockets: 16
- Tool Holder Type: (10) Smaller Pockets For Pliers, (6) Main Nail and Tool Pockets, Center Pocket for Tape, Nail Sets, Nails, Pencils, Two-Way Radio
- Padded: Yes
- Maximum Waist Size: 46 in
- Belt Color: Black
- Number of Tool Holders: 1
- Country of Origin (subject to change): China
Description
This CLC 1604 Black Polyester Tool Belt is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The belt has a center pocket that allows you to store tape, nails or other tools easily. With a height of 24 1/2 in., this tool belt is easy to adjust and secure with its heavy duty quick release buckle. It has a width of 3 in., which means it can fit through most pant loops. Made from polyester, the tool belt comes with pieces for durability and overall length of 57 in.. The CLC 1604 Black Polyester Tool Belt is the perfect companion for your next project.