customer-service Help
Clc

Black Polyester Tool Belt, 28 Pockets

Clc Black Polyester Tool Belt,  28 Pockets 1608
Tap to zoom
Hover or click to zoom
$72.95
  • Material: Polyester
  • Number of Pockets: 28
  • Color: Black
See full product details
Orders over $75 ship free.

Total: $72.95

Clc #1608 Specifications

  • Material: Polyester
  • Number of Pockets: 28
  • Color: Black
  • SAE or Metric: SAE
  • Width: 55 in
  • Features: Built-In Cordless Drill Pocket, Comfort Lift Padded Suspenders are Designed to Help You Carry Loads Comfortably, Easy-Carry Handle Design Provides for Simple Adjustments and Easy Storage Without Spilling Contents, Zippered Top Flap Pouch to Prevent Spillage of Tools When Not in Use
  • Number of Pieces: 4
  • Belt Type: Tool Belt
  • Includes: Tape Strap; Tool Snap; Metal Hammer Holder
  • Waist Size: 29 in to 46 in
  • Measurement Type: SAE
  • Tool Storage Type Included: Tool Belt
  • Depth: 5 in
  • Item: Tool Belt/Rig Combo System
  • Height: 30 in
  • Belt Material: Polyester
  • Overall Length: 57 in
  • Overall Width: 22 1/2 in
  • Pouch Carrying Handles: Yes
  • Pouch Closure Type: Zipper
  • Number of Pouches: 2
  • Belt Adjustment Type: Buckle
  • Includes Suspenders: Yes
  • Tool Holder Type: (1) Metal Hammer Holder, (1) Tape Strap, (1) Tool Snap
  • Removable Pouches: Yes
  • Belt Buckle Type: Roller Buckle
  • Number of Pouch Outside Pockets: 28
  • Primary Application: Electrician
  • Belt Width: 3 in
  • Padded: Yes
  • Number of Tool Holders: 3
  • Suspender Color: Black
  • Padding Type: Comfort Lift Padded
  • Suspender Adjustment Type: Buckle
  • Pouch Material: Polyester
  • Pouch Color: Black
  • Minimum Waist Size: 29 in
  • Compatible with Product Type: Connectors and Parts, Tools
  • Includes Belt: Yes
  • Belt Color: Black
  • Maximum Waist Size: 46 in
  • Country of Origin (subject to change): China

Description

You can never have too many pockets when it comes to carrying your tools. The CLC 1608 Black Polyester Tool Belt has 28 of them for you to choose from. This tool belt features a polyester construction, making it durable and long lasting. It also has an adjustable waist size, so you can get the perfect fit every time. With its black color, this tool belt will complement any work outfit. Its material is easy to clean and maintain, so it will always look new after being cleaned with soap and water. You will love the convenience of the CLC 1608 Black Polyester Tool Belt.

Reviews of Clc #1608