Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Black Polyester Work Belt

  • Zoro #: G3257667
  • Mfr #: 3505
Tap to zoom
Hover or click to zoom
$4.48
  • Material: Polyester
  • Color: Black
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Clc #3505 Specifications

  • Zoro #: G3257667
  • Mfr #: 3505
  • Material: Polyester
  • Color: Black
  • SAE or Metric: SAE
  • Width: 2"
  • Features: Quick Release Buckle
  • Belt Type: Work Belt
  • Waist Size: 29 in to 46 in
  • Measurement Type: SAE
  • Item: Tool Belt
  • Tool Storage Type Included: Tool Belt
  • Height: 2 in
  • For Use With: Pouches
  • Overall Length: 50 in
  • Closure Type: Buckle
  • Overall Width: 2 in
  • Primary Application: General Purpose
  • Pattern: Webbed
  • Belt Width: 2 in
  • Belt Color: Black
  • Padded: No
  • Series: Tool Works
  • Maximum Waist Size: 46 in
  • Minimum Waist Size: 29 in
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Web Work Belt, Height 2 in, Waist Size 29 in to 46 in, Polyester Web Material, Black, Belt Type Quick Release Buckle, Quick Release Buckle, For Use With Pouches

Reviews of Clc #3505