Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carpenter Combo, Tool Belt, 16 Pockets, Black

  • Zoro #: G4174082
  • Mfr #: 5608
Clc Carpenter Combo,  Tool Belt,  16 Pockets,  Black 5608
Clc Carpenter Combo,  Tool Belt,  16 Pockets,  Black 5608
$74.95
  • Width: 54 in
  • Material: Ballistic Poly Fabric
  • Item: Carpenter Combo
See full product details
Orders over $75 ship free.

Clc #5608 Specifications

  • Zoro #: G4174082
  • Mfr #: 5608
Width: 54 in Material: Ballistic Poly Fabric
Item: Carpenter Combo Includes: 5 in Wide Padded Belt
Tool Storage Type Included: Tool Belt Features: All Parts Removable and Interchangeable
Height: 15 in Size: Xl
Type: Tool Belt Color: Black
Number of Pockets: 16 Country of Origin (subject to change): Myanmar
Feedback Help us improve our product information

Description

Carpenter Combo, Tool Belt, Width 54 in, Height 15 in, Number of Pockets 16, Polyester Material, Black, All Parts Removable and Interchangeable, Includes 5 in Wide Padded Belt

Reviews of Clc #5608