KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carry-All Pouch w/ Belt Loop and Belt Clip, Black

CLC| Zoro #: G2011301| Mfr #: 1504

$14.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Fits Belts Up To: 2"
Item: Carry-All Pouch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011301 Mfr #: 1504
Width: 6"Fits Belts Up To: 2"
Item: Carry-All PouchFeatures: Belt Loop and String Steel Belt Clip
Color: BlackDepth: 2"
Height: 7-1/2"Material: Polyester
Number of Pockets: 9Country of Origin (subject to change): China

Description

Carry-All Pouch,Material Polyester, Number of Pockets 9, Width 6 In., Depth 2 In., Height 7-1/2 In., Fits Belts Up To 2 In., For Use With -, Color Black, Belt Loop and String Steel Belt Clip

Reviews