Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electricians Tool Pouch w/ Hammer Loop, Leather

  • Zoro #: G3297262
  • Mfr #: 521
$29.81
  • Includes: Hammer Loop, Tape Chain, and Metal Tool Clip
  • Number of Pockets: 8
  • Item: Electricians Tool Pouch
See full product details
Orders over $75 ship free.

Clc #521 Specifications

  • Zoro #: G3297262
  • Mfr #: 521
Includes: Hammer Loop, Tape Chain, and Metal Tool Clip Number of Pockets: 8
Item: Electricians Tool Pouch Features: Large Box Shaped Main Pocket for Extra Large Tool Capacity; (7) Smaller Front and Side Pockets Hold Screwdrivers, Wrenches; Fits Belt Up to 2-3/4" Wide
Tether Capable: Tether Capable Fits Belts Up To (In.): 2 3/4 in
Type: TGS Color: Tan
Material: Top Grain Leather Tool Storage Type Included: Tool Pouch
Tether Style: Tether Capable Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Electricians Tool Pouch, TGS, Number of Pockets 8, Fits Belts Up To (In.) 2-3/4, Top Grain Leather Material, Tan Color, Standard Tool(Accessory Needed for Tethering), Leather Hammer Loop

Reviews of Clc #521