SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electrical Meter/Tester Holder, Black

CLC| Zoro #: G0533346| Mfr #: 5003

$10.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Belts Up To: 2-1/2"Color: BlackWidth: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0533346 Mfr #: 5003
Fits Belts Up To: 2-1/2"Color: Black
Width: 3"Features: Elastic Safety Strap and Heavy Duty Metal Clip on Back
Material: PolyesterNumber of Pockets: 2
Depth: 2"Height: 6"
Item: Electrical Meter/Tester HolderCountry of Origin (subject to change): China

Description

Electrical Meter/Tester Holder, Material Polyester, Number of Pockets 2, Width 3 In., Depth 2 In., Height 6 In., Fits Belts Up To 2-1/2 In., Color Black, Elastic Safety Strap and Heavy Duty Metal Clip on Back

Reviews